Abbotsford
KLND2139NETT

KLEIN TOOLS D213-9NETT Side Cutting Plier New England 1-19/32 in L x 1-1/4 in W x 5/8 in T Jaw

Price $66.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9NETT

Description

Falling objects is a common safety issue in the workplace. Even a small object falling from a height can cause serious injury or damage. These side cutting pliers feature a split ring for tethering pliers while working at height. All of the features of Klein pliers plus the added safety of a tether ring. The high-leverage design provides greater cutting and gripping power. Protect yourself, your equipment and others on the job site with Klein's high-leverage side cutting pliers with tether ring.


Pliers with split ring for tethering for fall protection while working at height

Hot riveted joint ensures smooth action and no handle wobble

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type High-Leverage Jaw Type New England
Jaw Size 1-19/32 in L x 1-1/4 in W x 5/8 in T Handle Length 5.41 in
Handle Type Dipped Handle Material Plastic Coated
Overall Length 9-3/8 in Color Dark Blue
Includes Ring Standards Y
Application 8 AWG UPC 092644701047

Packages

1 - UNIT - 1