Abbotsford
KLND320412C

KLEIN TOOLS D320-41/2C Curved Chain-Nose Plier Bent 1 in L x 1/4 in T x 13/32 in W Jaw

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D320-41/2C

Description

60° bent nose for maximum work visibility in confined areas. Easily bends and forms fine wire. Polished inside jaws and radiused jaw edges Prevent nicking wire. Spring-loaded for self-opening action. Curved handles provide greater tool control.


Needle Nose Pliers have 60-degree bent nose for maximum work visibility in confined areas

Easily bends and forms fine wire

Polished inside jaws and radiused jaw edges prevent nicking wire

Curved handles provide greater tool control and spring-loaded for self-opening action

Specifications

Brand Name Klein Tools Item Name Curved Chain-Nose Plier
Type Electronic, Midget Jaw Type Bent
Jaw Size 1 in L x 1/4 in T x 13/32 in W Handle Length 2.65 in
Handle Type 1-Component Overall Length 4-3/4 in
Color Royal Blue UPC 092644712425

Packages

1 - UNIT - 1