Description
Accepts 1/2'' square-drive hex socket. Reversible ratchet. Eliminates the need for carrying several fixed-size wrenches. Forged from select alloy steel with continuous-taper handle for aligning bolt holes. Industrial black finish for corrosion resistance
Specifications
| Brand Name | Klein Tools | Item Name | Construction Wrench |
| Type | Single, Reversible Ratcheting | Drive Size | 1/2 in |
| Material | Forged Alloy Steel | Measuring System | SAE |
| Length | 15 in | Handle Type | Tapered |
| Finish | Black Oxide | Weight | 2.1 lb |
| For Use With | 1/2 in Square Drive Hex Socket | UPC | 092644658990 |
Packages
| 1 - UNIT - 1 |