Abbotsford
KLN65720

KLEIN TOOLS 65720 Ratchet 3/8 in 7 in L

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65720

Description

Ratchet.


Male Square 3/8-Inch Drive

Specifications

Brand Name Klein Tools Item Name Ratchet
Type Classic Ratchet Drive Size 3/8 in
Overall Length 7 in Head Style Pear
Number of Geared Teeth 72 Finish Chrome
Minimum Arc Swing Handle Type Knurled
Material Alloy Steel Weight 0.73 lb
Application Durable chrome-plated finish. UPC 092644657207

Packages

1 - UNIT - 1