Description
Ratchet.
Specifications
| Brand Name | Klein Tools | Item Name | Ratchet |
| Type | Classic Ratchet | Drive Size | 1/2 in |
| Overall Length | 10 in | Head Style | Pear |
| Number of Geared Teeth | 72 | Finish | Chrome |
| Minimum Arc Swing | 5° | Handle Type | Knurled |
| Material | Alloy Steel | Weight | 1.3 lb |
| UPC | 092644658204 |
Packages
| 1 - UNIT - 1 |