Abbotsford
MIL48229041

MILWAUKEE 48-22-9041 3/8" Drive 12" Flex Head Ratchet

Price $110.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9041

Description

The MILWAUKEE® 3/8” Drive 12” Flex Head Ratchet with a 4° arc swing provides better access and is more adaptable to working in spaces with different angles. The ratchet head can flex to 9 different positions and has a lever to lock the head in place. The extended handle length offers increased leverage for stubborn nuts and bolts, a slim profile design, and a flush directional lever for better accessibility. The all-chrome finish makes cleaning the extended-reach ratchet easy. This ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.


4° Arc Swing

9 Locking Positions - Adaptable Access

High Leverage Extended Handle

Slim profile head

90-tooth design

Flush directional lever

Flex head design

Chrome Plated

12" ratchet

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 3/8 in
Finish Chrome Material Steel
UPC 045242598144

Packages

1 - UNIT - 1