Abbotsford
MIL48229051

MILWAUKEE 48-22-9051 1/2" Drive 11" Flex Head Ratchet

Price $125.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9051

Description

The MILWAUKEE® 1/2” Drive 11” Flex Head Ratchet with a 4° arc swing provides better access and is more adaptable to working in spaces with different angles. The ratchet head can flex to 11 different positions and has a lever to lock the head in place. A slim profile head and flush directional level offer more accessibility.The all-chrome finish makes cleaning the flex head ratchet easy.This ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.


4° Arc Swing

11 Locking Positions - Adaptable Access

Slim profile head

90-tooth design

Flush directional lever

Flex head design

Chrome Plated

11" ratchet

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 1/2 in
Finish Chrome Material Steel
UPC 045242598168

Packages

1 - UNIT - 1