Description
Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes, and removes metal. Corrosion resistant black finish.
Specifications
| Brand Name | Klein Tools | Item Name | Cold Chisel |
| Type | Cold Chisels | Tip Size | 7/8 in |
| Tip Type | Flat | Overall Length | 8 in |
| Material | High Carbon Steel | Finish | Black |
| Weight | 0.85 lb | Application | For Cutting, Shaping and Removing Metal |
| UPC | 092644661457 |
Packages
| 1 - UNIT - 1 |