Abbotsford
MIL48624010

MILWAUKEE 48-62-4010 Chisel Forged High Grade Steel 20-1/2 in Overall length

Price $51.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-62-4010

Description

Replacement floor scraper, demolition steel type.


1-1/8 inch Collared Hex Shank with Notch

3 inch width x 20-1/2 inch overall length

Chisel

Made from forged high grade steel

Specifications

Brand Name Milwaukee Item Name Chisel
Stock Shape Hex Overall Length 20-1/2 in
Face Width 3 in Material Forged High Grade Steel
For Use With Demolition Hammer Application Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
UPC 045242153800

Packages

1 - UNIT - 1