Description
High-carbon steel for durability. Rugged design for impact strength. Smooth-ground points heat-treated to stay sharp and true longer. Corrosion resistant black finish.
Specifications
| Brand Name | Klein Tools | Item Name | Center Punch |
| Type | Center Punch | Point Diameter | 5/16 in |
| Diameter | 5/16 in | Length | 4-1/2 in |
| Material | High Carbon Steel | Finish | Black |
| Weight | 0.1 lb | Standards | California Proposition 65 Compliant |
| UPC | 092644663116 |
Packages
| 1 - UNIT - 1 |