Description
High-carbon steel for durability. Rugged design for impact strength. Smooth-ground points heat-treated to stay sharp and true longer. Corrosion resistant black finish.
Specifications
| Brand Name | Klein Tools | Item Name | Center Punch |
| Type | Center Punch | Point Diameter | 1/2 in |
| Diameter | 1/2 in | Length | 6 in |
| Material | High Carbon Steel | Finish | Black |
| Weight | 0.25 lb | Standards | California Proposition 65 Compliant |
| UPC | 092644663130 |
Packages
| 1 - UNIT - 1 |