Abbotsford
KLN66321

KLEIN TOOLS 66321 Pin Punch High Carbon Steel

Price $12.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66321

Description

High-carbon steel for durability. Precision-ground shank. Heat-treated for added strength and hardness at working end. Corrosion resistant black finish.


Pin Punch made of high-carbon steel for durability

Precision-ground shank and corrosion-resistant black finish

Point Diameter: 3/32-Inch

Overall Length: 4-3/4 inch

Weight: 0.10 lb (0.05 kg)

Specifications

Brand Name Klein Tools Item Name Pin Punch
Type Parallel Point Diameter 3/32 in
Length 4-3/4 in Material High Carbon Steel
Finish Black Weight 0.1 lb
UPC 092644663215

Packages

1 - UNIT - 1