Abbotsford
KLN66323

KLEIN TOOLS, INC 66323 Pin Punch High Carbon Steel

Price $16.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66323

Description

High-carbon steel for durability. Precision-ground shank. Heat-treated for added strength and hardness at working end. Corrosion resistant black finish.


Heat-treated for added strength and hardness at working end

Point Diameter: 5/32-Inch

Overall Length: 5-1/4 inch

Specifications

Brand Name Klein Tools Item Name Pin Punch
Type Parallel Point Diameter 5/32 in
Length 5.25 in Material High Carbon Steel
Finish Black Weight 0.1 lb
UPC 092644663239

Packages

1 - UNIT - 1