Description
High-carbon steel for durability. Precision-ground shank. Heat-treated for added strength and hardness at working end. Corrosion resistant black finish.
Specifications
| Brand Name | Klein Tools | Item Name | Pin Punch |
| Type | Pin Punch | Point Diameter | 3/16 in |
| Length | 5-1/2 in | Material | High Carbon Steel |
| Finish | Black Oxide | Weight | 1.6 oz |
| UPC | 092644663246 |
Packages
| 1 - UNIT - 1 |