Description
High-carbon steel for durability. Rugged design for impact strength. Strong, heat-treated points are smooth and correctly tapered. Corrosion resistant black finish.
Specifications
| Brand Name | Klein Tools | Item Name | Drift Punch |
| Type | Drift Punch | Point Diameter | 1/8 in |
| Length | 8 in | Material | High Carbon Steel |
| Finish | Black | Weight | 0.200 lb |
| Standards | California Proposition 65 Warning | UPC | 092644663406 |
Packages
| 1 - UNIT - 1 |