Description
High-carbon steel for durability. Rugged design for impact strength. Strong, heat-treated points are smooth and correctly tapered. Corrosion resistant black finish.
Specifications
| Brand Name | Klein Tools | Item Name | Drift Punch |
| Type | Tapered | Point Diameter | 5/16 in |
| Length | 11 in | Material | High Carbon Steel |
| Finish | Black | Weight | 0.75 lb |
| UPC | 092644663444 |
Packages
| 1 - UNIT - 1 |