Abbotsford
KLN6057INS

KLEIN TOOLS 605-7-INS Screwdriver Cabinet 1/4 in 11-5/16 in L

Price $36.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:605-7-INS
Documents Documents

Description

Insulated cabinet tip round shank screwdriver with overall length: 11-5/16'' (287 mm), shank length: 7'' (178 mm), shank tip width: 1/4'' (6 mm) and weight (lbs.): .26. 1000V Rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Custom US-made tool steel. Cushion-Grip handle for superior torque and comfort.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 1/4 in
Tip Type Cabinet Overall Length 11-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Shank Type Round Shank Size 7 in
Voltage Rating 1000 V Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644853302

Packages

1 - UNIT - 1