Abbotsford

KLEIN TOOLS 621-6 Cushion-Grip® Cabinet Tip Screwdriver Cabinet 3/16 in 9-3/4 in L

Price $22.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:621-6

Description

Plastic coated for circuit protection only. NOT INSULATED. Special plastic coating resists cutting, cracking, and chipping. Thin coating permits use in confined areas. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. nternal flanges inside handle provide solid, twist-resistant blade anchor. Precision-machined tip for exact fit. Special heat-treated shafts. Meets or exceeds applicable ASME / ANSI specifications. Patented Tip-Ident® quickly identifies the screwdriver type and tip orientation.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip®
Item Name Cabinet Tip Screwdriver Type Straight, Coated
Tip Size 3/16 in Tip Type Cabinet
Overall Length 9-3/4 in Handle Color Black
Blade Size 4.7625 mm Shank Type Round
Shank Size 6 in Handle Type 2-Component
UPC 092644851087

Packages

1 - UNIT - 1