Abbotsford
KLN6703

KLEIN TOOLS 670-3 Cushion-Grip; Rapi-Driv Screwdriver Cabinet 3/16 in 7-3/4 in L

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:670-3

Description

Crank-action handle spins screws fast with one hand. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Meets or exceeds applicable ASME/ANSI specifications. Cushion-grip handle for greater torque and comfort.


Screwdriver's crank-action handle spins screws fast with one hand

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip; Rapi-Driv
Item Name Screwdriver Type Cabinet-Tip Screwdrivers - Rapi-Driv
Tip Size 3/16 in Tip Type Cabinet
Overall Length 7-3/4 in Shank Material Steel
Handle Color Black Shank Type Round, Rapi-Driv
Shank Size 4 in L Handle Type Cushion Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 092644851742

Packages

1 - UNIT - 1