Description
Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Tough amber, smooth comfordome handle fits in the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Nickel-chrome, precision-forged and polished blades with black tips. Meets or exceeds applicable ASME/ANSI specifications.
Specifications
| Brand Name | Klein Tools | Item Name | Cabinet Tip Screwdriver |
| Type | Keystone-Tip (Round-Shanks) | Tip Size | 3/16 in |
| Tip Type | Cabinet | Overall Length | 24-1/2 in |
| Handle Material | Plastic | Handle Color | Yellow |
| Shank Type | Round | Shank Size | 20 in |
| Handle Type | Comfordome | Finish | Nickel Chrome Plated |
| Standards | ASME/ANSI Approved | UPC | 092644321726 |
Packages
| 1 - UNIT - 1 |