Description
Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Tough amber plastic handle.
Specifications
| Brand Name | Klein Tools | Item Name | Pocket-Clip Screwdriver |
| Type | Straight | Tip Size | 3/32 in |
| Tip Type | Keystone | Overall Length | 4.438 in |
| Shank Material | Steel | Handle Material | Plastic |
| Handle Color | Yellow | Shank Type | Round |
| Shank Size | 2 in L | Handle Type | Smooth Comfordome |
| Finish | Chrome Plated | Standards | ASME/ANSI Approved |
| Application | For Delicate Instrument Work | UPC | 092644320033 |
Packages
| 1 - UNIT - 1 |