Abbotsford
KLN32286

KLEIN TOOLS 32286 Screwdriver Phillips, Slotted #1, 3/16 in 8.2 in L

Price $30.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32286

Description

Klein Tools' Flip-Blade Insulated Screwdriver is two drivers in one tool. The auto-eject mechanism works with just a twist, allowing you to flip the #1 Phillips- to the 3/16-Inch Slotted-end of the blade simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol.


Insulated Screwdriver Flip-Blade has a #1 Phillips end and a 3/16-Inch Slotted end

Securely and easily release the blade with a quick twist of the lock collar

Interchangeable blades with a slim-tip to fit tight terminal blocks

Handle and blade have a 1000-Volt insulation rating

Meets or exceeds ASTM F1505 standards for insulation

Cushion-Grip™ handles for greater torque and comfort

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type 2-In-1 Insulated Flip Blade Tip Size #1, 3/16 in
Tip Type Phillips, Slotted Overall Length 8.2 in
Shank Material Induction Hardened Steel Handle Material Rubber, High Dielectric Plastic
Handle Color Black/Orange Shank Size 3-1/2 in L
Handle Size 4.7 in L Handle Type Cushion Grip
Standards ASTM F1505 Specified Application Work Near Energized Sources
UPC 092644322860

Packages

1 - UNIT - 1