Klein Tools 6-in-1 Insulated Multi-Bit Screwdriver features 1000V rated insulation meeting or exceeding ASTM F1505 standards. Auto-locking collar secures bits while slim-tip geometry enables access to tight terminal blocks and confined electrical spaces. Includes six insulated bits with in-handle storage and a Cushion-Grip™ handle to provide superior torque and comfort for electrical applications requiring safety and precision.
6-in-1 Insulated Multi-Bit Screwdriver includes Phillips, slotted, and square tips for versatile electrical applications
1000V insulation rating on handle and bits meets or exceeds ASTM F1505 standard for electrical safety
Orange impact and flame-resistant insulation layer protects from energized sources during electrical work
Auto-locking collar automatically secures bits by pushing in, slide forward to release for quick changes
Slim tip geometry machined for superior access into tight terminal blocks and confined electrical spaces
Cushion-Grip™ handle delivers greater torque and comfort