Abbotsford
KLN13158INSP

KLEIN TOOLS 13158INSP TORX INSUL SCREWDRIVER BLADES, 2-PK

Price $18.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:13158INSP

Description

Klein Tools' Insulated Interchangeable blades contain a bright orange coating of insulation that protects from electrical shock, as well as being flame and impact resistant. When the blades are used with the Klein Tools' insulated handle, the complete tool exceeds the ASTM F1505-2021 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. Replacement blades for Klein Tools' Insulated Interchangeable Screwdrivers (Cat. Nos. 32854INSR and 32581INS).


Includes 2 double-ended blades: TORX® T7, T8, T10, T15

When used with Klein's insulated handle, blades have a 1000V insulation rating

TORX® is a registered trademark of Acument Intellectual Properties, LLC.

Specifications

Overall Length 7.48 in Material Steel
UPC 092644323553

Packages

1 - UNIT - 1