Abbotsford
KLN13157

KLEIN TOOLS 13157 Screwdriver Blade Insulated

Price $28.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:13157

Description

Klein Tools' Insulated Interchangeable blades contain a bright orange coating of insulation that protects from electrical shock, as well as being flame and impact resistant. When the blades are used with the Klein Tools' insulated handle, the complete tool exceeds the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. These are replacement blades for the 8-in-1 Insulated Interchangeable Screwdriver Set (Cat. No. 32288) and the 2-in-1 Insulated Flip-Blade Screwdrivers (Cat. Nos. 32286, 32287, 32293).


Interchangeable insulated flip-blades with a slim-tip to fit tight terminal blocks

Includes 3 double-ended blades: a #2 Phillips / 1/4-Inch Slotted a #1 Phillips / 3/16-inch Slotted and a #1 Square / #2 Square

Double-ended blades have a 3.5-Inch shaft length out of handle

When used with Klein insulated handle, blades have a 1000-Volt insulation rating

Handle with blade meets or exceeds ASTM F1505 standard for insulation

Specifications

Brand Name Klein Tools Item Name Screwdriver Blade
Type Insulated Overall Length 7.48 in
Material Induction Hardened Steel Point Size #2, 1/4 in, #1, 3/16 in, #1, #2
Point Type Phillips, Slotted, Square For Use With 32288, 32286, 32287, 32293 Insulated Interchangeable Screwdrivers
Application For Work Near Energized Sources UPC 092644131578

Packages

1 - UNIT - 1