Abbotsford
KLN60012

KLEIN TOOLS 600-12 Cushion-Grip Screwdriver Keystone 1/2 in 17-7/16 in L

Price $36.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:600-12

Description

Heavy-duty square shank for wrench-assisted turning. Bolster reinforces shank for hard use. Designed for the most demanding uses. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Precision-machined tip for exact fit. Special heat-treated shafts. Patented Tip-Ident® quickly identifies the screwdriver type and tip orientation.


Heavy-duty square shank for wrench-assisted turning

Designed for the most demanding uses

Cushion-Grip™ handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance

Cushion-Grip™ handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Heavy Duty
Tip Size 1/2 in Tip Type Keystone
Overall Length 17-7/16 in Blade Size 12.7 mm
Shank Type Square Shank Size 12 in
Handle Type 2-Component Application For Wrench-Assisted Turning
UPC 092644850080

Packages

1 - UNIT - 1