Abbotsford
KLN60212

KLEIN TOOLS 602-12 Cushion-Grip Screwdriver with Hex Bolster Keystone Slotted 3/8 in 17-7/16 in L

Price $36.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-12

Description

Hex bolster reinforces shank for hard use and allows wrench assisted turning. Cushion-Grip handle for greater torque and comfort.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver with Hex Bolster Type Heavy Duty
Tip Size 3/8 in Tip Type Keystone Slotted
Overall Length 17-7/16 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 12 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved Application Hard use and Allows Wrench Assisted Turning
UPC 092644850301

Packages

1 - UNIT - 1