Abbotsford
KLNA1312

KLEIN TOOLS A131-2 Keystone Tip Screwdriver with Pocket-Clip Keystone 1/8 in 4-7/16 in L

Price $9.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:A131-2

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Tough amber plastic handle.


Screwdriver with tough amber, smooth Comfordome handle fits in the palm of the hand comfortably

Specifications

Brand Name Klein Tools Item Name Keystone Tip Screwdriver with Pocket-Clip
Type Straight Tip Size 1/8 in
Tip Type Keystone Overall Length 4-7/16 in
Handle Material Plastic Handle Color Yellow
Blade Size 3.175 mm Shank Type Round
Shank Size 2 in Handle Type 2-Component
UPC 092644320095

Packages

1 - UNIT - 1