Description
Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Tough amber, smooth comfordome handle fits in the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Nickel-chrome, precision-forged and polished blades with black tips. Meets or exceeds applicable ASME/ANSI specifications.
Specifications
| Brand Name | Klein Tools | Item Name | Keystone Tip Screwdriver |
| Tip Size | 3/8 in | Tip Type | Keystone |
| Overall Length | 17-3/16 in | Shank Type | Square |
| Shank Size | 12 in L | Shank Material | Steel |
| Handle Material | Plastic | Handle Color | Yellow |
| UPC | 092644320705 |
Packages
| 1 - UNIT - 1 |