Description
Precision formed tip provides an exact fit for small screw applications. Cushion-Grip handle for greater torque and comfort.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Screwdriver | Type | Straight, Mini |
| Tip Size | 1/8 in | Tip Type | Cabinet |
| Overall Length | 12-3/4 in | Blade Size | 3.175 mm |
| Shank Type | Round | Shank Size | 10 in |
| Handle Type | 2-Component, Cushion Grip | UPC | 092644854705 |
Packages
| 1 - UNIT - 1 |