Abbotsford
mil48222932

MILWAUKEE 48-22-2932 4-in-1 Pocket Precision Multi-Bit Screwdriver

Price $24.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2932

Description

The MILWAUKEE® 4-in-1 Pocket Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. Designed with a dual length concealable shank and durable clip, this multi-bit driver offers users secure pocket storage. This multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The Milwaukee® 4-in-1 Pocket Precision Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.


Most Versatile. Better Control.

Versatile handle for driving and tuning

Comfortable, non-slip grip for maximum control

360° rotating back cap for speed and precision

Pocket Storage, Concealable Shank

Easy access bits: double-ended bits with storage in shank

Dual length shank

Precision machined bit tips: durable tips for secure fitment

Anti-roll design

Knurled shank for precision control

Specifications

Brand Name Milwaukee® Handle Material Rubber
Handle Type Overmold UPC 045242846481

Packages

1 - UNIT - 1