Abbotsford

KLEIN TOOLS 6233 #0 PHILLIPS PRECISION SCREWDRIVER

Price $11.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6233

Description

Designed for precision work, Klein's electronics screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating cap and Klein's exclusive Cushion-Grip™ handle offers outstanding comfort and control.


#0 Phillips screwdriver with 3-Inch steel blade for long lasting durability

Specifications

Brand Name Klein Tools Type Straight, Insulated
Tip Size #0 Tip Type Phillips
Overall Length 6.5 in Handle Material CA,TPE
Handle Color Yellow/Black Shank Type Phillips
Standards — Application Electronics
UPC 092644856013

Packages

1 - UNIT - 1