Abbotsford
KLN6934INS

KLEIN TOOLS 6934INS Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank

Price $21.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6934INS

Description

Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. A must-have for any electrician's tool bag, these screwdrivers are available in 4-Inch round shank 1/4-Inch Cabinet tip as well as 6-Inch round shank in a 3/16-Inch Cabinet tip and #2 Square tip.


4-Inch round shank, No. 2 Phillips tip, insulated screwdriver with a slim tip that allows for greater access into tight spaces

1000V rated layer of orange impact and flame-resistant insulation protects from energized sources

Meets or exceeds ASTM F1505-16 and IEC 60900:2020

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Slim Tip Insulated Tip Size #2
Tip Type Phillips Overall Length 8.31 in
Shank Material Steel/Plastic Handle Material Rubber
Handle Color Black Shank Type Round
Shank Size 4 in Handle Size 1.24 in dia x 4.31 in L
Voltage Rating 1000 V Standards ASTM F-1505-16, IEC 60900:2018
Application For Work Near Energized Sources UPC 092644328138

Packages

1 - UNIT - 1