Description
Color-coded handle ends for quick and easy identification. TORX® tip drive cuts slippage, saves fasteners, transmitsmore torque to the work. Chrome plated shank for corrosion resistance.
Specifications
| Brand Name | Klein Tools | Sub Brand | Torx® |
| Item Name | Round Shank Screwdriver | Tip Size | T25 |
| Tip Type | TORX® | Overall Length | 8-5/16 in |
| Shank Type | Round | Shank Size | 101.6 mm L |
| Handle Size | 4 in L | Handle Type | Cushion-Grip, 2-Component |
| UPC | 092644851940 |
Packages
| 1 - UNIT - 1 |