Abbotsford
KLN60210

KLEIN TOOLS 602-10 Cushion-Grip Screwdriver Keystone 3/8 in 15-7/16 in L

Price $36.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-10

Description

Built to handle the tough jobs with ease. Hex bolster reinforces shank for hard use and allows wrench assisted turning.


Built to handle the tough jobs with ease

Hex bolster reinforces shank for hard use and allows wrench assisted turning

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 3/8 in Tip Type Keystone
Overall Length 15-7/16 in Handle Material Rubber
Handle Color Black Blade Size 9.525 mm
Shank Type Round Shank Size 10 in
Handle Type 2-Component UPC 092644850288

Packages

1 - UNIT - 1