Description
Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver |
| Type | Straight | Tip Size | 5/16 in |
| Tip Type | Keystone | Overall Length | 11-3/16 in |
| Shank Material | Steel | Handle Material | Plastic |
| Handle Color | Yellow | Blade Size | 7.937 mm |
| Shank Type | Round | Shank Size | 6 in |
| Handle Type | 1-Component | UPC | 092644320538 |
Packages
| 1 - UNIT - 1 |