Abbotsford
HOFATRSDVR

HOFFMAN ATRSDVR Hoffman Screwdriver Bit Mounting Accessories

Price $66.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATRSDVR

Description

1/4 INCH HEX DRIVER BIT; USED ON NEMA 3R ENCLOSURE; HOFFMAN[R] BRAND


ATRSK consists of four screws and four nylon captivating washers

ATRSDVR (Driver bit) functions in any handle or socket capable of holding 1/4-in. hex insert bits

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Screwdriver Bit Type Mounting Accessories
Series/Model A80 Material Steel
Finish Tumble Application For Tamper-Resistant Screws
UPC 783510260002

Packages

1 - UNIT - 1