Abbotsford
KLN32378

KLEIN TOOLS 32378 Combo Tip Driver Set 2 Pieces 4 in L Cushion Grip

Price $30.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32378

Description

#1 and #2 Combination tips. Precision machined tip designed for combination head screws. Cushion-Grip handle for maximum comfort and torque.


Fasten combination head screws with ease using this screwdriver set with combination tips

Designed with precision-machined tips to increase durability and longevity

Set includes two versatile 4-inch screwdrivers with #1 and #2 combination tips

High-quality steel construction ensures long-lasting bit shape and strength

Made in the USA with meticulous attention to detail, ensuring a trusted and reliable tool

The Cushion-Grip handle provides a comfortable grip for optimal torque

The screwdrivers are perfectly shaped to fit combination head screws with ease

Specifications

Brand Name Klein Tools Item Name Combo Tip Driver Set
Type #1 and #2 Combination tips. Number of Pieces 2
Handle Material Cushion Handle Type Cushion Grip
Color Black and Yellow Handle Overall Length 4 in
Includes (1) 7314 #1 Combo-Tip Driver, (1) 7324 #2 Combo Tip Driver Application Combination Head Screw
UPC 092644323782

Packages

1 - UNIT - 1