Abbotsford
KLN33532INS

KLEIN TOOLS 33532-INS Insulated Screwdriver Set 4 Pieces 8-5/16 in L Dual Insulated

Price $64.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33532-INS
Documents Documents

Description

Reduces risk with work up to 1000 volts. Durable, two-layer, moulded insulation. Orange outer coating is flame and impact resistant. White high-dielectric inner coating is bonded to the steel. Cushion-Grip handles for greater torque and comfort. Meets or exceeds IEC 60900 and ASTM F1505 standards for insulation. Includes one 1/4 inch cabinet-tip (602-4-INS) and one no.2 Phillips-tip (603-4-INS).


Screwdriver Set includes one 1/4-Inch Cabinet-Tip (Cat. No. 602-4-INS) and one #2 Phillips-Tip (Cat. No. 603-4-INS)

Insulated screwdrivers reduce risk with work up to 1000 volts

Durable, two-layer, molded insulation

Orange outer coating is flame and impact resistant white high-dielectric inner coating is bonded to the steel

Meets or exceeds IEC 60900 and ASTM F1505 standards for insulation

Includes non-magnetic tips

Includes non-magnetic tips

Specifications

Brand Name Klein Tools Item Name Insulated Screwdriver Set
Number of Pieces 4 Shank Material Induction Hardened Steel
Handle Material High-Dielectric Plastic Handle Type Dual Insulated
Overall Length 8-5/16 in Shank Size 4 in
Includes 1/4 in Cabinet-Tip, (2)Phillips Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644335327

Packages

1 - UNIT - 1