Abbotsford
KLN85072

KLEIN TOOLS 85072 Cushion-Grip Screwdriver Set 2 Pieces 14-5/16'' (364 mm) L Cushion-Grip

Price $42.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85072

Description

2-piece 10 inch (254 mm) long blade screwdriver set. Phillips-tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. Precision ground narrow cabinet tip permits blade access where space is limited. Ideal for hard-to-reach places where length is necessary. Includes one Phillips-tip screwdriver and one cabinet-tip screwdriver. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Precision-machined tip for exact fit. Meets or exceeds applicable ASME / ANSI specifications. Tip-Ident® quickly identifies the screwdriver type and tip orientation.


Long blade screwdrivers are ideal for hard-to-reach places where length is necessary

Screwdriver Set includes one Phillips-tip screwdriver and one cabinet-tip screwdriver

Phillips-tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips screwdrivers

Precision ground narrow cabinet tip permits blade access where space is limited

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Handle Material Rubber Handle Type Cushion-Grip
Overall Length 14-5/16'' (364 mm) UPC 092644850721

Packages

1 - UNIT - 1