Abbotsford
KLN85076INS

KLEIN TOOLS 85076INS SCREWDRIVER SET, 1000V INSUL, 6 PC

Price $62.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85076INS

Description

This 6-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' Slotted, Phillips and Square tip screwdrivers. Each screwdriver is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.


Insulated Screwdriver Set includes 1/4-Inch Slotted and #2 Phillips in 4-Inch round shanks plus #2 Square, #1,#2 Phillips and 3/16-Inch Slotted tips in 6-Inch round shanks

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Insulated Number of Pieces 6
Shank Material Steel Handle Material Plastic
Color Black/Orange Overall Length 8.32 in
Shank Size 4 in L Includes (1) 1/4 x 4 in Slotted, (1) 3/16 x 6 in Slotted, (2) #2 Phillip, (1) #1 Phillip, (1) #2 Square Screwdriver
Standards ASTM F1505-16-2021 Application For Work Near Energized Sources
UPC 092644851117

Packages

1 - UNIT - 1