Abbotsford
MIL48224533

MILWAUKEE 48-22-4533 TORQUE LOCK Aviation Snip Set 5 in L Left/Right/Straight Red

Price $47.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4533

Description

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 pc. set includes left, right, and straight aviation snips.


Forged serrated blades

Bolt lock

Chrome plated

Flush pivot bolt

One-handed metal lock

Ergonomic grips

Lanyard hole

Up to 22-gauge stainless. 18 gauge cold-rolled steel

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Aviation Snip Set Overall Length 10 in
Capacity 22 ga Stainless, 18 ga Cold Rolled Steel Material Stainless, Cold-Rolled Steel
Handle Type Straight Ergonomic Handle Material Plastic
Cutting Direction Left/Right/Straight Cutting Edge Length 5 in
Handle Color Red Weight 1 lb
Includes (1) 48-22-4510 Left Cutting Aviation Snip, (2) 48-22-4520 Right Cutting Aviation Snip, (3) 48-22-4530 Straight Cutting Aviation Snip UPC 045242503735

Packages

1 - UNIT - 1