Abbotsford
MIL48224002

MILWAUKEE 48-22-4002 12 in. Classic Tinner

Price $39.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4002

Description

The Milwaukee 12 in. Classic tinner is equipped with 40% larger handle loops than traditional tinner snips and feature bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.


40% larger handles

Cuts up to 20 gauge cold rolled steel/22 gauge stainless steel

Bolt lock technology - blades will not loosen

All-metal contoured handles for durability and comfort

Forged strength design

Rust Resistant

Rust Resistant

Specifications

Brand Name Milwaukee® Overall Length 12.0 in
Handle Type Contoured Handle Material Steel
UPC 045242350292

Packages

1 - UNIT - 1