Abbotsford
MIL48226111

MILWAUKEE 48-22-6111 Armored Cable Cutter

Price $59.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6111

Description

The MILWAUKEE® Armored Cable Cutter delivers easy armored cable cutting through MC, AC, BX, MCAP®, and Greenfield armor. The armored cable cutter features a self-adjusting armor clamp for fast and easy armor clamping. The armored cable cutter also offers a cut-depth switch allowing for quick adjustments between standard MC and reduced MC. The cutter delivers an easy blade change design and is equipped with extra blade storage conveniently located in the rotating handle. The Armored Cable Cutter is backed by a Limited Lifetime Warranty.


Easy Armored Cable Cutting

Self-Adjusting Armor Clamp

Quick Cut-Depth Switch allows easy adjustment between standard and reduced armored cable

Cuts armored cable up to 3/8" diameter

Easily cuts through MC, AC, BX, MCAP®, and Greenfield

Clean Cuts: Eliminates burrs, leaving safer to handle material and no need to clean up after cut

On board storage for extra blades

Tether Ready Lanyard Hole

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Handle Type Normal
Application For Flush Cutting and PVC/ABS Plastic Pipe Cutting UPC 045242848454

Packages

1 - UNIT - 1 4 - UNIT - (4)