Abbotsford
KLN50035

KLEIN TOOLS 50035 Blade stainless steel for large capacity PVC cutter 4"

Price $90.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50035

Description

Blade for use with large capacity ratcheting PVC cutter made of stainless steel superior quality blade with special edge geometry. It cuts 1/2 to 2-1/2 inch white and gray schedule 40 and 80 PVC with minimal effort. It is TeflonĀ® coated for maximum blade life.


For use with Large Capacity Ratcheting PVC Cutter (Cat. No. 50034)

Stainless steel superior quality blade with special edge geometry

Teflon® coated for maximum blade life

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type 1-Piece Length 4 in
Width 2.970 in Material Stainless Steel
Color/Finish Teflon Coated For Use With 50034 Large Capacity Ratcheting PVC Cutter
Standards California Proposition 65 Warning Application For Use With Large Capacity Ratcheting PVC Cutter (Cat. No. 50034)
UPC 092644500350

Packages

1 - UNIT - 1