Abbotsford
KLN63818

KLEIN TOOLS 63818 Replacement Head Alloy Tool Steel 5.125 in L

Price $75.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63818

Description

Replacement blade fits 63318 bolt cutters.

Specifications

Brand Name Klein Tools Item Name Replacement Head
Type Replacement Head For Bolt Cutter Cat. No. 63318 Length 5.125 in
Width 2.700 in Material Alloy Tool Steel
Applicable Materials Soft, Medium and Hard Metals For Use With 63318 18 in Bolt Cutter
Application Cutting Soft And Medium Materials Up To Brinell 300,Hard Materials Up To Brinell 400,Rockwell C31,Rockwell C42 UPC 092644638183

Packages

1 - UNIT - 1