Abbotsford
MIL48224211

MILWAUKEE 48-22-4211 1-5/8" Ratcheting Pipe Cutter Replacement Blade

Price $50.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4211

Description

For use with Milwaukee's 48-22-4210 1-5/8 in. ratcheting pipe cutter. The piece point blade is designed to accurately pierce without crushing or cracking the pipe. The blade is constructed with stainless steel for long life and a durable cutting edge.


1-5/8" Max Capacity

For use with Milwaukee 48-22-4210

Heat Treated

Pierce Point BladeDurable Stainless Steel

Precision Ground Edge

Precision ground edge

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Length 4.5 in Material Punch up to 10 ga mild steel or 12 ga stainless steel.
UPC 045242477012

Packages

1 - UNIT - 1