Description
The Milwaukee® 2 pc. Replacement cutter wheels are designed for use with Milwaukee close quarters tubing cutters. Milwaukee replacement blades are constructed with high carbon steel for long life. Precision grinding delivers a sharp cutting edge. Optimized for cutting copper tubing.
Specifications
| Brand Name | Milwaukee | Item Name | Guy Wire Replacement Blade |
| Length | 0.6 in | Width | 0.6 in |
| Thickness | 0.2 in | Material | High Carbon Steel |
| Color/Finish | Black | For Use With | Milwaukee Close Quarters Tubing Cutters |
| Includes | (2) Replacement Wheels | UPC | 045242472529 |
Packages
| 1 - UNIT - 1 |