Abbotsford
KLN50046

KLEIN TOOLS 50046 1-3/8" CONSTANT SWING TUBING CUTTER

Price $56.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50046

Description

The Klein Tools Constant Swing Tubing Cutter is designed to cut copper and aluminum tubing, with an adjustable cut capacity ranging from 1/8-Inch to 1-3/8-Inch (3 to 34 mm) O.D. Equipped with a retractable telescoping deburring tool, post-cut clean up is quick and seamless. Free-spinning rollers and a durable, long-lasting blade offer smooth cutting, with a spare blade stored in the handle.


Tubing cutter has up to 1/8-Inch to 1-3/8-Inch (3 to 34 mm) O.D. cutting capacity for aluminum and copper tubing

Optimized size design for working in compact spaces

Durable blade for long-lasting cutting performance

Contoured knob provides easy handling and twists to adjust cut capacity

Free-spinning rollers for smooth cutting

Retractable telescoping deburring tool for quick post-cut clean up

Replacement blade stored in knob (Cat. No. 50054)

Specifications

Type Tubing Cutter Overall Length 6.4 in
Handle Type Adjustment Knob Weight 1.350 lb
Application Cutting Copper And Aluminum Tubing UPC 092644500466

Packages

1 - UNIT - 1