Abbotsford
KLN50049

KLEIN TOOLS 50049 NANO TUBING CUTTER, 5/8"

Price $22.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50049

Description

The Klein Tools Nano Tubing Cutter is designed to cut copper and aluminum tubing, with an adjustable cut capacity ranging from 1/8-Inch to 5/8-Inch (3 to 15 mm); up to 1/2-Inch (13 mm) I.D. The cutter's compact build makes it great for working in tight spaces. Free-spinning rollers and a durable, long-lasting blade offer smooth cutting.


Tubing cutter has a cutting capacity of 1/8-Inch to 5/8-Inch (3 to 15 mm) O.D. for aluminum and copper tubing

Optimized size design for working in compact spaces

Durable blade for long-lasting cutting performance

Contoured knob provides easy handling and twists to adjust cut capacity

Free-spinning rollers offer smooth cutting

Push pin for tool-free blade exchange

Replacement blades available (Cat. No. 50054)

Specifications

Type Tubing Cutter Overall Length 2.4 in
Handle Type Adjustment Knob Weight 0.331 lb
Application Cutting Copper And Aluminum Tubing UPC 092644500497

Packages

1 - UNIT - 1